PVC Tee, FNPT x FNPT x FNPT, 3/4 in Pipe Size
Mfr # 405007
Zoro # G5276774
product price: $4.79
/eaKey Features
Pipe Size - Pipe Fitting
3/4 in
Specific Fitting Shape
Tee
Fitting Connection Type
FNPT x FNPT x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Tee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405007
Zoro #
G5276774
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
3/4 in
Pipe Fitting Length
2.74"
Fitting Length
2.74 in
Pipe Size (Fittings)
3/4"
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
2 11/16 in
Fitting Side B Nominal Pipe Size
3/4 in
Description
Tee, 3/4 In.FPT x FPT x FPT Connection, Material of Construction PVCMax. Temp. 140 Degrees FColor White, Length 2.74 In., Schedule 40, Standards NSF 61, NSF 14, Compliance ASTM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.