Zoro Homepage

PVC Tee, FNPT x FNPT x FNPT, 4 in Pipe Size

  • Mfr # 805-040

  • Zoro # G3171612


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4 in
Specific Fitting Shape
Tee
Fitting Connection Type
FNPT x FNPT x FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
325 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805-040
Zoro #
G3171612
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in
Pipe Size (Fittings)
4"
For Pipe Outside Diameter
4 in
Fitting Side A Outside Diameter
5 3/16 in
Overall Length
8 1/8 in
Fitting Side B Outside Diameter
5 3/16 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side C Outside Diameter
5 3/16 in
Fitting Side C Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in

Description

Tee, FNPT Connection, Material of Construction PVC, Schedule 80, Color Gray, Standards ASTM D1784, NSF-14 Certified, Compliance Certified For Use in Potable Water Applications, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.