Zoro Homepage

PVC Tee, Insert, 1/2 in Pipe Size

  • Mfr # 1401-005

  • Zoro # G3276603


product price: $1.49
/ea

Key Features

Pipe Size - Pipe Fitting
1/2 in
Specific Fitting Shape
Tee
Fitting Connection Type
Insert
Max. Pressure
200 psi@72 Degrees F
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401-005
Zoro #
G3276603
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Fitting Side B Outside Diameter
5/8 in
Overall Length
3 3/4 in
Fitting Side A Outside Diameter
5/8 in
Fitting Side C Outside Diameter
5/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Barb Size
1/2"
Fitting Side C Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Tee
Fitting Connection Type
Insert
Max. Pressure
200 psi@72 Degrees F
Basic Pipe Fitting Shape
Tee
Item
Tee
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Color
Gray
Pipe Fitting Material
PVC
Standards
ASTM D2609, ASTM D1784 Standard, NSF 51, 61 Listed
Fittings Sub-Category
Tees
Max. Temp.
140 Degrees F
Temp. Range
32 Degrees to 140 Degrees F
Application
Potable Water
Fitting Side A Gender
Male
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side B Type
Insert
Includes Seal
No
Fitting Side B Gender
Male
Fitting Side C Type
Insert
Fitting Side C Gender
Male
Includes Shield
No
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 40
Fitting Side A Type
Insert
Maximum Operating Pressure
200 psi
For Pipe Schedule
40
Low Lead Compliance Level
Certified
Includes Plug
No

Description

Tee, Body Material PVC, Pipe Size 1/2 In., Connection Type Insert, Max. Pressure 200 psi @ 72 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D26098, ASTM D1784 Standard, NSF 51, 61 Listed, Compliance Certified For Use in Potable Water Applications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.