PVC Tee, Insert x Insert x Double Helix, 3/4 in Pipe Size
Mfr # 1401099
Zoro # G5316595
product price: $1.49
/eaKey Features
Pipe Size - Pipe Fitting
3/4 in
Specific Fitting Shape
Tee
Fitting Connection Type
Insert x Insert x Double Helix
Basic Pipe Fitting Shape
Tee
Pipe Fitting Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1401099
Zoro #
G5316595
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
3/4 in
Fitting Length
4.17 in
Pipe Size (Fittings)
3/4"
Pipe Fitting Length
4.17"
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side C Outside Diameter
1/2 in
Fitting Side A Outside Diameter
13/16 in
Barb Size
3/4"
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
4 3/16 in
Fitting Side B Outside Diameter
13/16 in
Fitting Side A Nominal Pipe Size
3/4 in
Description
TeeInsert Connection, Material of Construction PVC, Barb Size 3/4 In., Max. Temp. 140 Degrees F,Color Gray, Length 4.17 In.Standards NSF 61, NSF 14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.