Zoro Homepage

PVC Tee, Socket x Socket x Socket, 5 in Pipe Size

  • Mfr # 401050

  • Zoro # G5279136


product price: $43.89
/ea

Key Features

Pipe Size - Pipe Fitting
5 in
Specific Fitting Shape
Tee
Fitting Connection Type
Socket x Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401050
Zoro #
G5279136
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
5 in
Pipe Size (Fittings)
5"
Pipe Fitting Length
12.50"
Fitting Length
12.5 in
Fitting Side C Nominal Pipe Size
5 in
Overall Length
12 1/2 in
Fitting Side B Nominal Pipe Size
5 in
Fitting Side A Nominal Pipe Size
5 in

Details

Specific Fitting Shape
Tee
Fitting Connection Type
Socket x Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Tee
Item
Tee
Color
White
Specific Pipe Fitting Shape
Tee
Pipe Fitting Schedule/Class
Schedule 40
Standards
NSF 14, NSF 61
Max. Temp.
140 Degrees F
Pipe Fitting Material
PVC
Fittings Sub-Category
Tees
Basic Pipe Fitting Material
Plastic
Compliance
ASTM
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Includes Seal
No
Includes Shield
No
Includes Plug
No
Low Lead Certified Standard
NSF 61; NSF 14
Maximum Operating Pressure
190 psi
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Fitting Side C Gender
Female
Fitting Side B Type
Socket
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 40
For Pipe Schedule
40
Low Lead Compliance Level
Certified
Fitting Side C Type
Socket

Description

Tee, 5 In.Slip x Slip x Slip Connection, Material of Construction PVCMax. Temp. 140 Degrees FColor White, Length 12.50 In., Schedule 40, Standards NSF 61, NSF 14, Compliance ASTM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.