Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tee, Solvent x Solvent x Solvent, 4 in Pipe Size

  • Mfr # H401040LS

  • Zoro # G3358451


product price: $1,051.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4 in
Specific Fitting Shape
Tee
Fitting Connection Type
Solvent x Solvent x Solvent
Fitting Schedule/Class
Schedule 40
Max. Pressure
130 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H401040LS
Zoro #
G3358451
UPC #
-
Country of Origin
Iceland

Dimensions

Pipe Size - Pipe Fitting
4 in
Pipe Size (Fittings)
4"
Fitting Side A Nominal Pipe Size
4 in
Fitting Side C Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
Overall Length
9 1/4 in

Details

Specific Fitting Shape
Tee
Fitting Connection Type
Solvent x Solvent x Solvent
Fitting Schedule/Class
Schedule 40
Max. Pressure
130 psi at 73 Degrees F
Basic Pipe Fitting Shape
Tee
Item
Tee
Basic Pipe Fitting Material
Plastic
Max. Temp.
140 Degrees F
Standards
178.2650, And 178.3790, ASTM D.1784, FDA Regulations 175.300, NS14-14, NSF 61 Rated
Specific Pipe Fitting Shape
Tee
Color
Clear
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Tees
Pipe Fitting Material
PVC
Temp. Range
73 Degrees to 180 Degrees F
Application
Non-Potable Water, Potable Water
Fitting Side C Type
Socket
Fitting Side B Gender
Female
Includes Seal
No
Includes Plug
No
Fitting Side A Gender
Female
Schedule
Schedule 40
Includes Shield
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Socket
Fitting Side A Type
Socket
For Pipe Schedule
40
Fitting Side C Gender
Female
Maximum Operating Pressure
130 psi @ 73 Degrees F

Description

Tee, Solvent Connection, Material of Construction PVC, Schedule 40, Color Clear, Standards NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790, Compliance Certified For Use in Potable Water Applications, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.