Zoro Homepage

PVC Threaded PVC Union, FNPT x FNPT, 3/8 in Pipe Size

  • Mfr # 858-003

  • Zoro # G3728844


product price: $21.19
/ea

Key Features

Pipe Size - Pipe Fitting
3/8 in
Specific Fitting Shape
Union
Fitting Connection Type
FNPT x FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
235 psi @ 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858-003
Zoro #
G3728844
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8 in
Fitting Length
2.1563 in
Pipe Fitting Length
2-5/32"
Fitting Side A Nominal Pipe Size
3/8 in
Overall Length
2 1/8 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Union
Fitting Connection Type
FNPT x FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
235 psi @ 73 Degrees F
Basic Pipe Fitting Shape
Union
Item
Threaded PVC Union
Basic Pipe Fitting Material
Plastic
Max. Temp.
140 Degrees F
Compliance
ANSI/NSF 61, ANNEX G/AB1953
Pipe Fitting Material
PVC
Standards
ASTM D 2467
Fittings Sub-Category
Unions
Fitting Side B Type
FPT
Fitting Side A Type
FPT

Description

Union, PVC, 3/8 in, FPT, 3/8 in, FPT, 2 1/8 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.