PVC Tubing for Fuels and Lubricants, 3/16" ID x 5/16" OD x 50 Ft. L

  • Mfr # ZUSA-HT-1189
  • Zoro # G4424569
product price: 
$
41.99
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 55
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.06 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-1189
Zoro #
G4424569
UPC #
193005140809
Country of Origin
China
Tube Material
PVC
Tube Hardness
Shore A: 55
Max. Pressure
25 psi
Tube Color
Yellow
Item
Tubing
Standards
3-A, FDA
Color
Yellow
Material
PVC
Temp. Range
-50 Degrees to 150 Degrees F
Application
Beverage, Food, Fuels, Water
Durometer
55A
Flexibility
Flexible
Flow Application
Dairy, Food and Beverage, Pharmaceutical
For Fluid Type
Beverages, Fuel, Lubricant
Minimum Operating Temperature
-50 Degrees F
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Grease, Kerosene, Lubricants, Mineral Oil
Hardness
Shore A 55
Resistance Properties
Hardening Resistant, Swelling Resistant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
System of Measurement
Inch
Does Not Contain
DEHP, Phthalates
Chemical Compatibility
Maximum Operating Pressure
25 psi
Maximum Operating Temperature
150 Degrees F
Clarity
Opaque
Fitting Compatibility
Barbed
Industry Application
Laboratory
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Reinforcement
Not Reinforced
Grade
Fuel and Lubricant Grade
Shell Material
PVC
Wire Color
Yellow
Traction Material
PVC

Dimensions

Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.06 in
Tube Length
50 ft
Tube Bend Radius
5/8 in
Bend Radius
5/8 in
Outside Diameter
5/16 in
Overall Length
50 ft
Inside Diameter
3/16 in
Wire Rope Length
50 ft
Length
50 ft

Description

Tubing, Application Beverage, Food, Fuels, Water, Color Yellow, Hardness Shore A 55, Inside Diameter 3/16 in, Material PVC, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 5/16 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant, Standards 3-A, FDA, Wall Thickness 0.06 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews