Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-5510

  • Zoro # G006435131


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.125 in
Material
PVC
Standards
FDA
Color
Clear
Flexibility
Semi-Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5510
Zoro #
G006435131
UPC #
193005279530
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Outside Diameter
1 1/8 in
Inside Diameter
7/8 in
Overall Length
100 ft
Bend Radius
9 7/8 in

Details

Item
Tubing
Material
PVC
Standards
FDA
Color
Clear
Flexibility
Semi-Flexible
Application
Air, Water
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Pressure
15 psi
System of Measurement
Inch
Stripe Color
No Stripe
Jacket Material
No Jacket
Clarity
Clear
Chemical Compatibility
Flow Application
Food and Beverage
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Jacket Color
No Jacket
For Environment
High Pressure
Reinforcement
Not Reinforced
Hardness
Shore A 65
Tube Form
Coil
Food Application
Dairy, Food, and Beverage
Peristaltic Pump Compatible
Yes
Industry Application
Pharmaceutical
Resistance Properties
Hardening Resistant, Swelling Resistant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Autoclavable
No
Fitting Compatibility
Barbed
For Fluid Type
Beverages
Maximum Operating Temperature
140 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 7/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.