Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-5547

  • Zoro # G406435304


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
2.5 mm
Standards
FDA
Color
Clear
Application
Air, Water
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5547
Zoro #
G406435304
UPC #
193005279769
Country of Origin
China

Dimensions

Wall Thickness
2.5 mm
Bend Radius
7 7/8 in
Inside Diameter
18 mm
Overall Length
100 ft
Outside Diameter
23 mm

Details

Item
Tubing
Standards
FDA
Color
Clear
Application
Air, Water
Material
PVC
Flexibility
Semi-Flexible
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Peristaltic Pump Compatible
Yes
For Fluid Type
Beverages
Flow Application
Food and Beverage
System of Measurement
Metric
Autoclavable
No
Maximum Operating Pressure
15 psi
Jacket Material
No Jacket
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Clarity
Clear
For Environment
High Pressure
Resistance Properties
Hardening Resistant, Swelling Resistant
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Tube Form
Coil
Industry Application
Pharmaceutical
Food Application
Dairy, Food, and Beverage
Hardness
Shore A 65
Vacuum Rated
Not Rated for Vacuum
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Maximum Operating Temperature
140 Degrees F
Fitting Compatibility
Barbed
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 18 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 23 mm, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.