Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-6590

  • Zoro # G806435331


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.188 in
Material
PVC
Application
Air, Water
Standards
FDA
Flexibility
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6590
Zoro #
G806435331
UPC #
193005275235
Country of Origin
China

Dimensions

Wall Thickness
0.188 in
Inside Diameter
1 in
Bend Radius
25 in
Outside Diameter
1 3/8 in
Overall Length
50 ft

Details

Item
Tubing
Material
PVC
Application
Air, Water
Standards
FDA
Flexibility
Flexible
Color
Clear
Jacket Color
No Jacket
Resistance Properties
Hardening Resistant, Swelling Resistant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
System of Measurement
Inch
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Flow Application
Food and Beverage
Food Application
Dairy, Food, and Beverage
Clarity
Clear
Reinforcement
Not Reinforced
Hardness
Shore A 60
Jacket Material
No Jacket
Tube Form
Coil
Maximum Operating Pressure
15 psi
Maximum Operating Temperature
140 Degrees F
Stripe Color
No Stripe
For Fluid Type
Beverages
For Environment
High Pressure
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Industry Application
Pharmaceutical
Autoclavable
No
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Peristaltic Pump Compatible
Yes
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 60, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.