Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-6709

  • Zoro # G206435191


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.125 in
Color
Clear
Material
PVC
Standards
FDA
Flexibility
Semi-Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6709
Zoro #
G206435191
UPC #
193005277093
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Inside Diameter
1 1/4 in
Outside Diameter
1 1/2 in
Bend Radius
15 3/4 in
Overall Length
50 ft

Details

Item
Tubing
Color
Clear
Material
PVC
Standards
FDA
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Resistance Properties
Hardening Resistant, Swelling Resistant
Reinforcement
Not Reinforced
Industry Application
Pharmaceutical
System of Measurement
Inch
For Fluid Type
Beverages
Tube Form
Coil
Stripe Color
No Stripe
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Flow Application
Food and Beverage
Peristaltic Pump Compatible
Yes
Maximum Operating Pressure
12 psi
Maximum Operating Temperature
140 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Chemical Compatibility
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Vacuum Rated
Not Rated for Vacuum
Autoclavable
No
Jacket Material
No Jacket
For Environment
High Pressure
Hardness
Shore A 75
Clarity
Clear
Jacket Color
No Jacket
Food Application
Dairy, Food, and Beverage
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 12 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.