Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Tubing

  • Mfr # ZUSA-HT-6795

  • Zoro # G706435035


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.125 in
Flexibility
Semi-Flexible
Standards
FDA
Application
Air, Water
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6795
Zoro #
G706435035
UPC #
193005278441
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Outside Diameter
1 in
Inside Diameter
3/4 in
Bend Radius
7 7/8 in
Overall Length
50 ft

Details

Item
Tubing
Flexibility
Semi-Flexible
Standards
FDA
Application
Air, Water
Color
Blue
Material
PVC
Industry Application
Pharmaceutical
Tube Form
Coil
Reinforcement
Not Reinforced
For Fluid Type
Beverages
Food Application
Dairy, Food, and Beverage
Autoclavable
No
Fitting Compatibility
Barbed
Jacket Material
No Jacket
System of Measurement
Inch
Maximum Operating Pressure
15 psi
Peristaltic Pump Compatible
Yes
Jacket Color
No Jacket
Clarity
Opaque
Hardness
Shore A 65
Stripe Color
No Stripe
Maximum Operating Temperature
140 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Resistance Properties
Hardening Resistant, Swelling Resistant
Vacuum Rated
Not Rated for Vacuum
Flow Application
Food and Beverage
Chemical Compatibility
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
For Environment
High Pressure
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Water, Color Blue, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.