Zoro Homepage

PVC Two Way Cleanout Tee, Hub, 3 in Pipe Size

  • Mfr # 1WJN7

  • Zoro # G2718615


product price: $26.99
/ea

Key Features

Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
Two Way Cleanout Tee
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WJN7
Zoro #
G2718615
UPC #
012871052378
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in
Pipe Size (Fittings)
3"
Fitting Side A Outside Diameter
3 15/16 in
Fitting Side C Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side C Outside Diameter
3 15/16 in
Fitting Side B Outside Diameter
3 15/16 in
Fitting Side A Nominal Pipe Size
3 in
For Pipe Outside Diameter
3 1/2 in
Overall Length
8 1/8 in

Description

Two Way Cleanout Tee, Hub Connection, Material of Construction PVC, Schedule 40, Color White, Standards Cell Class 12454, ASTM D-1784, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.