PVC Two Way Cleanout Tee, Socket, 4 in Pipe Size
Mfr # P448-040
Zoro # G8045546
product price: $44.29
/eaKey Features
Pipe Size - Pipe Fitting
4 in
Specific Fitting Shape
Two Way Cleanout Tee
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule DWV
Max. Pressure
Not Rated For Pressure Applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P448-040
Zoro #
G8045546
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
4 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side C Nominal Pipe Size
4 in
Description
PVC,Tee,4inSocket,4inHub,4inHub
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.