Shop ZORO SELECT

PVC Type 1 Plastic Sheet 36" L x 48" W x 1/16" Thick

  • Mfr # BULK-PS-PVC-390
  • Zoro # G7864760

product price: 
$
39.39
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
0.0625 in
Plastic Width
48"
Plastic Length
36"
Plastic Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PVC-390
Zoro #
G7864760
UPC #
193005886660
Country of Origin
China
Item
PVC Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Impact Strength
1.0 ft. - lbs./in.
Tensile Strength
7,200 psi
Standards
UL 94 HB
Thickness Tolerance
(-0.004" - +0.001")
Operating Temp. Range
-20 Degrees to 140 Degrees F
Material
PVC
Grade
Standard
Plastic Clarity
Opaque
Plastic Hardness
Rockwell R115
Shape
Sheet
Friction Coefficient
0.6
Friction Rating
Not Slippery
Backing Type
Plain
Water Absorption
0.002
Water Absorption Rating
Good
Plastic Density
0.051 lbs / cu. in.
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.003/-0.006 in
Flexural Modulus
3,300 MPa
Minimum Temperature
-20 Degrees F
Wear Rate
Not Rated
Maximum Temperature
140 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Elongation
25%
Product Form
Sheet
Color
Gray
Dielectric Strength
14 kV/mm
UV-Resistant
Not UV-Resistant
Rockwell Hardness
115 HRR
Weight
5.62 lb
Machinability
100%
Shore Hardness
85 Shore D

Dimensions

Plastic Thickness
0.0625 in
Plastic Width
48"
Plastic Length
36"
Thickness
1/16"
Width Tolerance
(-0.25" - +0.25")
Width
36"
Length Tolerance
(-1" - +1")
Length
48"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 4 ft, Plastic Width 3 ft, Plastic Thickness 0.0625 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.