PVC Type 1 Plastic Sheet 48" L x 32" W x 1/16" Thick

  • Mfr # BULK-PS-PVC-379
  • Zoro # G7851564
product price: 
$
33.15
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
0.0625 in
Plastic Width
32"
Plastic Length
48"
Plastic Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PVC-379
Zoro #
G7851564
UPC #
193005886653
Country of Origin
China
Item
PVC Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Operating Temp. Range
-20 Degrees to 140 Degrees F
Tensile Strength
7,200 psi
Impact Strength
1.0 ft. - lbs./in.
Material
PVC
Thickness Tolerance
(-0.004" - +0.001")
Standards
UL 94 HB
Backing Type
Plain
Friction Coefficient
0.6
Plastic Density
0.051 lbs / cu. in.
Shape
Sheet
Grade
Standard
Plastic Hardness
Rockwell R115
Plastic Clarity
Opaque
Water Absorption
0.002
Water Absorption Rating
Good
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Flexural Modulus
3,300 MPa
Wear Rate
Not Rated
Product Type
Plastic Sheet
Plastic Thickness Tolerance
+0.003/-0.006 in
Elongation
25%
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Minimum Temperature
-20 Degrees F
Dielectric Strength
14 kV/mm
Color
Gray
UV-Resistant
Not UV-Resistant
Rockwell Hardness
115 HRR
Machinability
100%
Product Form
Sheet
Shore Hardness
85 Shore D
Scratch-Resistant
Not Scratch-Resistant
Weight
4.99 lb
Metal Detectable
Not Metal Detectable
Maximum Temperature
140 Degrees F

Dimensions

Plastic Thickness
0.0625 in
Plastic Width
32"
Plastic Length
48"
Thickness
1/16"
Width Tolerance
(-0.25" - +0.25")
Length
48"
Width
32"
Length Tolerance
(-1" - +1")
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 4 ft, Plastic Width 32 in, Plastic Thickness 0.0625 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.