PVC Type 1 Plastic Sheet 72" L x 48" W x 1/16" Thick

  • Mfr # BULK-PS-PVC-412
  • Zoro # G7847942
product price: 
$
63.65
/ea
Additional $42.50 delivery surcharge applies per item.
See details

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
0.0625 in
Plastic Width
48"
Plastic Length
72"
Plastic Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PVC-412
Zoro #
G7847942
UPC #
193005886684
Country of Origin
China
Item
PVC Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Material
PVC
Tensile Strength
7,200 psi
Standards
UL 94 HB
Impact Strength
1.0 ft. - lbs./in.
Operating Temp. Range
-20 Degrees to 140 Degrees F
Thickness Tolerance
(-0.004" - +0.001")
Plastic Hardness
Rockwell R115
Friction Coefficient
0.6
Shape
Sheet
Impact Strength Rating
Poor
Water Absorption Rating
Good
Plastic Density
0.051 lbs / cu. in.
Plastic Clarity
Opaque
Water Absorption
0.002
Grade
Standard
Friction Rating
Not Slippery
Backing Type
Plain
Tensile Strength Rating
Good
UV-Resistant
Not UV-Resistant
Minimum Temperature
-20 Degrees F
Product Type
Plastic Sheet
Weight
11.23 lb
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Rockwell Hardness
115 HRR
Shore Hardness
85 Shore D
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Plastic Thickness Tolerance
+0.003/-0.006 in
Static-Resistant
Not Static-Resistant
Flexural Modulus
3,300 MPa
Elongation
25%
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Color
Gray
Dielectric Strength
14 kV/mm
Maximum Temperature
140 Degrees F
Machinability
100%

Dimensions

Plastic Thickness
0.0625 in
Plastic Width
48"
Plastic Length
72"
Thickness
1/16"
Width
48"
Length Tolerance
(-1" - +1")
Length
72"
Width Tolerance
(-0.25" - +0.25")
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 6 ft, Plastic Width 4 ft, Plastic Thickness 0.0625 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.