Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Union, FNPT x FNPT, 1-1/2 in Pipe Size

  • Mfr # 458015

  • Zoro # G5279425


product price: $10.99
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
Union
Fitting Connection Type
FNPT x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458015
Zoro #
G5279425
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in
Pipe Size (Fittings)
1-1/2"
Fitting Length
2.93 in
Pipe Fitting Length
2.93"
Fitting Side B Outside Diameter
2 3/16 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Thread Size A
11 1/2
Overall Length
2 13/16 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
2 3/16 in
Fitting Thread Size B
11 1/2

Details

Specific Fitting Shape
Union
Fitting Connection Type
FNPT x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Union
Item
Union
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Standards
NSF 14, NSF 61
Fittings Sub-Category
Unions
Specific Pipe Fitting Shape
Union
Color
White
Max. Temp.
140 Degrees F
Compliance
ASTM
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side B Gender
Female
Schedule
Schedule 40
Low Lead Compliance Level
Certified
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Seal Material
EPDM
Low Lead Certified Standard
NSF 61; NSF 14
Maximum Operating Pressure
330 psi
Fitting Side A Gender
Female
For Pipe Schedule
40
Includes Plug
No
Includes Shield
No
Includes Seal
No
Includes Pre-Applied Thread Sealant
No

Description

Union, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 1/2 in, Female, NPT, 2 3/16 in, 11 1/2, 1 1/2 in, Female, NPT, 2 3/16 in, 11 1/2, Includes Seal Seal Not Included, 2 27/32 in Overall Length, 330 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.