Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Union, FNPT x FNPT, 1/2 in Pipe Size

  • Mfr # 458005

  • Zoro # G5279364


product price: $2.79
/ea

Key Features

Pipe Size - Pipe Fitting
1/2 in
Specific Fitting Shape
Union
Fitting Connection Type
FNPT x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458005
Zoro #
G5279364
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Pipe Fitting Length
1.76"
Fitting Length
1.76 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1 1/16 in
Overall Length
1 11/16 in
Fitting Side B Outside Diameter
1 1/16 in
Fitting Thread Size B
14
Fitting Thread Size A
14
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Union
Fitting Connection Type
FNPT x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Union
Item
Union
Max. Temp.
140 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Compliance
ASTM
Pipe Fitting Material
PVC
Standards
NSF 14, NSF 61
Color
White
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Unions
Specific Pipe Fitting Shape
Union
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Maximum Operating Pressure
600 psi
Low Lead Certified Standard
NSF 61; NSF 14
For Pipe Schedule
40
Includes Plug
No
Schedule
Schedule 40
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Seal Material
EPDM
Includes Shield
No
Low Lead Compliance Level
Certified
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female

Description

Union, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1/2 in, Female, NPT, 1 1/16 in, 14, 1/2 in, Female, NPT, 1 1/16 in, 14, Includes Seal Seal Not Included, 1 45/64 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.