Zoro Homepage

PVC Union, FNPT x FNPT, 1/2 in Pipe Size

  • Mfr # 898-375-005

  • Zoro # G4716817


product price: $6.69
/ea

Key Features

Pipe Size - Pipe Fitting
1/2 in
Specific Fitting Shape
Union
Fitting Connection Type
FNPT x FNPT
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
898-375-005
Zoro #
G4716817
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2 in
Pipe Fitting Length
2.03"
Pipe Size (Fittings)
1/2"
Fitting Length
2.03 in
Fitting Side A Outside Diameter
1 1/8 in
For Pipe Outside Diameter
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
1 1/8 in
Overall Length
2 in
Fitting Side B Nominal Pipe Size
1/2 in

Description

Union, PVC, Schedule 80, For Pipe Schedule Schedule 80, 1/2 in, Female, NPT, 1 1/8 in, 14, 1/2 in, Female, NPT, 1 1/8 in, 14, Includes Seal Seal Not Included, For Pipe Outside Diameter 1/2 in, 2 1/16 in Overall Length, 235 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.