Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Union, FNPT x FNPT, 2 in Pipe Size

  • Mfr # 458020

  • Zoro # G5279434


product price: $13.39
/ea

Key Features

Pipe Size - Pipe Fitting
2 in
Specific Fitting Shape
Union
Fitting Connection Type
FNPT x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458020
Zoro #
G5279434
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2 in
Pipe Size (Fittings)
2"
Pipe Fitting Length
3.03"
Fitting Length
3.03 in
Fitting Thread Size B
11 1/2
Overall Length
3 in
Fitting Side B Outside Diameter
2 11/16 in
Fitting Side A Outside Diameter
2 11/16 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Thread Size A
11 1/2
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Union
Fitting Connection Type
FNPT x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Union
Item
Union
Pipe Fitting Material
PVC
Pipe Fitting Schedule/Class
Schedule 40
Standards
NSF 14, NSF 61
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Unions
Specific Pipe Fitting Shape
Union
Color
White
Compliance
ASTM
Max. Temp.
140 Degrees F
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Schedule
Schedule 40
Fitting Side B Type
NPT
Fitting Side A Gender
Female
For Pipe Schedule
40
Low Lead Certified Standard
NSF 61; NSF 14
Includes Shield
No
Fitting Side A Type
NPT
Seal Material
EPDM
Low Lead Compliance Level
Certified
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Maximum Operating Pressure
280 psi
Includes Plug
No
Includes Seal
No

Description

Union, PVC, Schedule 40, For Pipe Schedule Schedule 40, 2 in, Female, NPT, 2 11/16 in, 11 1/2, 2 in, Female, NPT, 2 11/16 in, 11 1/2, Includes Seal Seal Not Included, 3 1/64 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.