Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Union, FNPT x FNPT, 3/4 in Pipe Size

  • Mfr # 458007

  • Zoro # G5278122


product price: $4.59
/ea

Key Features

Pipe Size - Pipe Fitting
3/4 in
Specific Fitting Shape
Union
Fitting Connection Type
FNPT x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458007
Zoro #
G5278122
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4 in
Pipe Size (Fittings)
3/4"
Fitting Length
1.86 in
Pipe Fitting Length
1.86"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
1 1/4 in
Overall Length
1 3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
1 1/4 in
Fitting Thread Size A
14
Fitting Thread Size B
14

Details

Specific Fitting Shape
Union
Fitting Connection Type
FNPT x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Union
Item
Union
Standards
NSF 14, NSF 61
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Union
Pipe Fitting Material
PVC
Color
White
Max. Temp.
140 Degrees F
Fittings Sub-Category
Unions
Pipe Fitting Schedule/Class
Schedule 40
Compliance
ASTM
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side B Gender
Female
Low Lead Compliance Level
Certified
Fitting Side B Type
NPT
Includes Shield
No
Seal Material
EPDM
Includes Pre-Applied Thread Sealant
No
Includes Plug
No
Fitting Side A Gender
Female
Maximum Operating Pressure
480 psi
For Pipe Schedule
40
Fitting Side A Type
NPT
Low Lead Certified Standard
NSF 61; NSF 14
Includes Seal
No
Schedule
Schedule 40

Description

Union, PVC, Schedule 40, For Pipe Schedule Schedule 40, 3/4 in, Female, NPT, 1 1/4 in, 14, 3/4 in, Female, NPT, 1 1/4 in, 14, Includes Seal Seal Not Included, 1 25/32 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.