Zoro Homepage

PVC Union, Socket x Socket, 1-1/2 in Pipe Size

  • Mfr # 457015

  • Zoro # G5279154


product price: $11.29
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
Union
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457015
Zoro #
G5279154
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in
Pipe Fitting Length
2.92"
Pipe Size (Fittings)
1-1/2"
Fitting Length
2.92 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
2 3/16 in
Overall Length
2 15/16 in
Fitting Side B Outside Diameter
2 3/16 in

Details

Specific Fitting Shape
Union
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Union
Item
Union
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Unions
Standards
NSF 14, NSF 61
Compliance
ASTM
Pipe Fitting Material
PVC
Color
White
Max. Temp.
140 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side A Gender
Female
Fitting Side B Type
Socket
Low Lead Compliance Level
Certified
For Pipe Schedule
40
Low Lead Certified Standard
NSF 61; NSF 14
Includes Seal
No
Maximum Operating Pressure
330 psi
Includes Pre-Applied Thread Sealant
No
Includes Plug
No
Seal Material
EPDM
Fitting Side B Gender
Female
Includes Shield
No
Fitting Side A Type
Socket
Schedule
Schedule 40

Description

Union, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal Seal Not Included, 2 15/16 in Overall Length, 330 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.