Zoro Homepage

PVC Union, Socket x Socket, 1-1/2 in Pipe Size

  • Mfr # 897-375-015

  • Zoro # G4714744


product price: $22.89
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
Union
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
897-375-015
Zoro #
G4714744
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in
Pipe Fitting Length
3.28"
Fitting Length
3.28 in
Pipe Size (Fittings)
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
3 3/4 in
Fitting Side A Outside Diameter
2 5/16 in
Fitting Side B Nominal Pipe Size
1 1/2 in
For Pipe Outside Diameter
1 1/2 in
Fitting Side B Outside Diameter
2 5/16 in

Details

Specific Fitting Shape
Union
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Union
Item
Union
Standards
NSF/ANSI Standard 14, ASTM D 1784, ASTM D 1785, ASTM F 1970
Max. Temp.
140 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Color
Gray
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
Union
Fittings Sub-Category
Unions
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Fitting Side B Type
Socket
Seal Material
EPDM
Includes Shield
No
Includes Seal
No
Low Lead Certified Standard
NSF 61
Fitting Side A Type
Socket
Fitting Side A Gender
Female
Includes Plug
No
Schedule
Schedule 80
Fitting Side B Gender
Female
For Pipe Schedule
80
Maximum Operating Pressure
235 psi @ 73 Degrees F
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Certified

Description

Union, PVC, Schedule 80, For Pipe Schedule Schedule 80, 1 1/2 in, Female, Socket, 2 5/16 in, 1 1/2 in, Female, Socket, 2 5/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 1/2 in, 3 49/64 in Overall Length, 235 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.