Zoro Homepage

PVC Union, Socket x Socket, 1 in Pipe Size

  • Mfr # 897-375-010

  • Zoro # G4713502


product price: $7.89
/ea

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
Union
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
897-375-010
Zoro #
G4713502
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 in
Pipe Size (Fittings)
1"
Fitting Length
2.66 in
Pipe Fitting Length
2.66"
Fitting Side B Nominal Pipe Size
1 in
Overall Length
3 3/16 in
For Pipe Outside Diameter
1 in
Fitting Side B Outside Diameter
1 11/16 in
Fitting Side A Outside Diameter
1 11/16 in
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Union
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Union
Item
Union
Fittings Sub-Category
Unions
Color
Gray
Max. Temp.
140 Degrees F
Standards
NSF/ANSI Standard 14, ASTM D 1784, ASTM D 1785, ASTM F 1970
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Specific Pipe Fitting Shape
Union
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
For Pipe Schedule
80
Fitting Side A Gender
Female
Maximum Operating Pressure
235 psi @ 73 Degrees F
Includes Seal
No
Fitting Side B Gender
Female
Schedule
Schedule 80
Low Lead Certified Standard
NSF 61
Fitting Side B Type
Socket
Seal Material
EPDM
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Certified
Includes Shield
No
Includes Plug
No

Description

Union, PVC, Schedule 80, For Pipe Schedule Schedule 80, 1 in, Female, Socket, 1 11/16 in, 1 in, Female, Socket, 1 11/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 in, 3 7/32 in Overall Length, 235 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.