PVC Wye and 45 Degree Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size

  • Mfr # 05837

  • Zoro # G2949387


product price:  $12.79
/ea

Key Features

Pipe Size - Pipe Fitting
3 in x 3 in x 1 1/2 in
Specific Fitting Shape
45 Degrees Elbow Wye
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05837
Zoro #
G2949387
UPC #
012871058370
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in x 3 in x 1 1/2 in
Pipe Size (Fittings)
3" x 3" x 1-1/2"
Fitting Side A Outside Diameter
3 15/16 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
3 15/16 in
Overall Length
4 3/4 in
Fitting Side C Nominal Pipe Size
1 1/2 in
For Pipe Outside Diameter
1 7/8 in
Fitting Side C Outside Diameter
2 3/16 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
45 Degrees Elbow Wye
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Wye
Item
Wye and 45 Degree Elbow
Fittings Sub-Category
Wyes
Max. Temp.
140 Degrees F
Pipe Fitting Schedule/Class
Schedule DWV
Standards
Meets Or Exceeds Cell Class 12454 As Defined In ASTM D1784. Meets Or Exceeds ASTM D2665 For Dimensions And Performance And D3311 For Patterns And Laying Lengths
Pipe Fitting Material
PVC
Color
White
Basic Pipe Fitting Material
Plastic
Application
Drain, Waste and Vent
Specific Pipe Fitting Shape
Elbow Wye
Temp. Range
-20 Degrees to 140 Degrees F
Includes Shield
No
Low Lead Compliance Level
Not Compliant
Fitting Side C Type
Socket
Fitting Side A Type
Socket
Schedule
Schedule 40
Maximum Operating Pressure
Gravity Flow
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side C Gender
Female
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Includes Seal
No
For Pipe Schedule
40

Description

Wye And 45 Degrees Elbow, Hub Connection, Material of Construction PVC, Schedule 40, Color White, Standards Meets Or Exceeds Cell Class 12454 As Defined In ASTM D1784. Meets Or Exceeds ASTM D2665 For Dimensions And Performance And D3311 For Patterns And Laying Lengths, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.