Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Wye, Hub, 1-1/2 in Pipe Size

  • Mfr # 1WJT8

  • Zoro # G2790724


product price: $5.29
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
Wye
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WJT8
Zoro #
G2790724
UPC #
012871058226
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in
Pipe Size (Fittings)
1-1/2"
Fitting Side C Nominal Pipe Size
1 1/2 in
Overall Length
4 in
Fitting Side B Outside Diameter
2 3/16 in
For Pipe Outside Diameter
1 7/8 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
2 3/16 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side C Outside Diameter
2 3/16 in

Details

Specific Fitting Shape
Wye
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Wye
Item
Wye
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Wye
Max. Temp.
140 Degrees F
Color
White
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Wyes
Standards
ASTM D1784, Cell Class 12454
Pipe Fitting Material
PVC
Application
Drain, Waste and Vent
Temp. Range
-20 Degrees to 140 Degrees F
Includes Seal
No
Includes Shield
No
Fitting Side A Gender
Female
For Pipe Schedule
40
Fitting Side B Type
Socket
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
Gravity Flow
Fitting Side B Gender
Female
Fitting Side C Gender
Female
Fitting Side C Type
Socket
Includes Plug
No
Schedule
Schedule 40

Description

Wye, Hub Connection, Material of Construction PVC, Schedule 40, Color White, Standards Cell Class 12454, ASTM D-1784, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.