Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Wye, Socket x Socket x Socket, 8 x 8 x 8 in Pipe Size

  • Mfr # 870-080

  • Zoro # G5327725


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
8 x 8 x 8 in
Specific Fitting Shape
Wye
Fitting Connection Type
Socket x Socket x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
870-080
Zoro #
G5327725
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
8 x 8 x 8 in
Pipe Size (Fittings)
8"
Fitting Side B Nominal Pipe Size
8 in
Fitting Side A Outside Diameter
9 11/16 in
Overall Length
21 5/16 in
Fitting Side C Nominal Pipe Size
8 in
For Pipe Outside Diameter
8 in
Fitting Side B Outside Diameter
9 11/16 in
Fitting Side A Nominal Pipe Size
8 in
Fitting Side C Outside Diameter
9 11/16 in

Details

Specific Fitting Shape
Wye
Fitting Connection Type
Socket x Socket x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Wye
Item
Wye
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Wyes
Max. Temp.
140 Degrees F
Color
Gray
Standards
ASTM D1784, ASTM D 1785, NSF14 Certified
Specific Pipe Fitting Shape
Wye
Pipe Fitting Schedule/Class
Schedule 80
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
For Pipe Schedule
80
Includes Seal
No
Fitting Side B Gender
Female
Includes Shield
No
Includes Plug
No
Fitting Side C Gender
Female
Low Lead Compliance Level
Certified
Fitting Side A Gender
Female
Schedule
Schedule 80
Fitting Side A Type
Socket
Maximum Operating Pressure
100 psi @ 73 Degrees F
Fitting Side B Type
Socket
Fitting Side C Type
Socket
Low Lead Certified Standard
NSF 61
Includes Pre-Applied Thread Sealant
No

Description

Wye, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 8 x 8 x 8 In., Fitting Connection Type Socket x Socket x Socket, Max. Pressure 150 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.