Zoro Homepage

Quick Coupler Body, FNPT, 3/8, Steel

  • Mfr # 5ZVK0

  • Zoro # G2333418


product price: $4.95
/ea
Sold in multiples of 3 for $14.85

Key Features

Interchange Type
Tru-Flate-Automotive
Material
Steel
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZVK0
Zoro #
G2333418
UPC #
-
Country of Origin
Unknown

Dimensions

Hose Fitting Size
1/4 in
Coupling Size
3/8 in
Thread Size
1/4"
Body Size - Quick Connect Air Couplings
3/8 in

Details

Item
Quick Coupler Body
Interchange Type
Tru-Flate-Automotive
Material
Steel
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
Color
Silver
Max. Working Pressure @ 70 F
300 psi

Description

Quick Coupler Body, Tru-Flate-Automotive, Steel, Socket, Female, NPT, Coupling Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.