Raincoat, Black, XS
Mfr # 975B XSM
Zoro # G9596728
product price:Â $77.45
/eaKey Features
Size
S
Color
Black
Material
Polyurethane
Closure Type
Hook-and-Loop, Snap, Storm Flap
Gender
Men's
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
975B XSM
Zoro #
G9596728
UPC #
-
Country of Origin
United States
Dimensions
Size
S
Length
48 in
Fits Chest Size
32 in to 34 in
Details
Item
Raincoat
Color
Black
Material
Polyurethane
Closure Type
Hook-and-Loop, Snap, Storm Flap
Gender
Men's
Number of Outside Pockets
2
Liner Material
Nylon
Lining Material
Nylon
Number of Inside Pockets
0
Includes
Flame Retardant
Seam Style
Stitched, Taped
Style
Rain Coat
Number of Pockets
0-3
Lg. Type
Shin Length
Description
Raincoat, Style Rain Coat, Size S, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Black, Front Closure Type Hook-and-Loop, Snap, Storm Flap, Gender Men's, Material Polyurethane, Length 48 in, Lining Material Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.