Shop All Flange & Ring Gaskets
Zoro Select
Raised Face Rnfcd Graphite Flange Gasket 1" Pipe, 1/8" T, #150
Mfr # BULK-FG-892
Zoro # G2435774
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outside Dia. 2 5/8 in
- Inside Dia. 1 5/16 in
- Bolt Holes 0
- Material of Construction Flexible Graphite with 316 SS Insert
Product Information
- Brand Zoro Select
- MFR # BULK-FG-892
- Zoro # G2435774
- UPC # 193005021979
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 2 5/8 in |
Inside Dia. | 1 5/16 in |
Details
Description
Ring Flange Gasket, Gasket Material Graphite, Insert Material 316 Stainless Steel, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material None, Color Gray, Inside Diameter 1 5/16 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 975 Degrees F, Outside Diameter 2 5/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton O-Ring, 1.5mm Wide 19mm ID, PK25 (ZUSAV1.5X19)
- SDC SDC: ELECTRIC BOLT FS 12/24VDC 628 FAIL SAFE ALUMINUM FINISH *DNR (SDC-110IV)
- SARGENT 6-Pin Keyblank, RN Keyway, Embossed Logo Only, 50 Pack (6270RN (50PK))
- GARLOCK Gasket Sheet, 1/8 in., Mahogany, Graphite (9900-15125)
- ZORO SELECT Flange Gasket, 4 in., 1/8 in., Green (4401RG-0150-125-0400)
- ZORO SELECT Flange Gasket, Full Face, 2 1/2 In, Viton (4CYV7)
- ZORO SELECT Raised Face Silicone Flange Gasket for 2" Pipe, 1/8" T, #150 (BULK-FG-1447)
- ZORO SELECT Flange Gasket, 6 in., 1/8 in., Green (4401RG-0150-125-0600)
- ZORO SELECT Flange Gasket, 6 in., 1/16 in., Green (4401RG-0150-062-0600)
- ZORO SELECT Full Face Buna-N Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-805)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 304SS (CGI)
- Zoro Select Flange & Ring Gaskets