Shop All Flange & Ring Gaskets
Zoro Select
Raised Face Viton Flange Gasket for 8" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-329
Zoro # G2434663
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outside Dia. 11 in
- Inside Dia. 8 5/8 in
- Bolt Holes 0
- Thickness 1/16 in
Product Information
- Brand Zoro Select
- MFR # BULK-FG-329
- Zoro # G2434663
- UPC # 193005015725
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 8 in |
Outside Dia. | 11 in |
Inside Dia. | 8 5/8 in |
Details
Description
Ring Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 8 5/8 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 11 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bright Nickel Radius Hinge (S35R514)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 9/32 in (1XTB9)
- VON DUPRIN Solenoid 050237 (050237)
- MASTER CASTER Furniture Glide, Self-Stick, Round, 3/4, PK8 (87001)
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., Green (4401RG-0150-125-0300)
- ZORO SELECT Full Face Silicone Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-1541)
- ZORO SELECT Flange Gasket, 8 in., 1/8 in., Green (4401RG-0150-125-0800)
- ZORO SELECT Flange Gasket, Full Face, 2 In, Silicone (4CYW8)
- ZORO SELECT Gasket, Ring, 1 In, Virgin PTFE, White, Outside Dia.: 2-5/8" (D010150R204027)
- ZORO SELECT Gasket, Ring, 4 In, 1/16 In Thick, Aramid (GSNAG4)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 304SS (CGI)
- Zoro Select Flange & Ring Gaskets