Shop ZORO SELECT
See all product information
Create Account
Raised Panel Light, Green, 12 V DC
- Mfr # 24M022
- Zoro # G4670644
product price:Â
$
6.59
/ea
Key Features
Voltage
12V DC
Color
Green
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Lamp Type
LED
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24M022
- Zoro #
- G4670644
- UPC #
- 190735434789
- Country of Origin
- Korea, Republic of
- Item
- Raised Panel Light
- Voltage
- 12V DC
- Color
- Green
- Material of Construction
- Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type
- LED
- Shape
- Round
- Electrical Connection
- Lead for Soldering
- IP Rating
- IP40
- Standards
- RoHS
- Current Drawn
- 20 mA
- Average Life
- 100,000 hr
- Body Material
- ABS/Brass Plated Chrome
- Lens Color
- Green
- Lamp Color
- Green
- Includes Lamp Module
- Lamp Module Included
- NEMA Enclosure Rating
- No Enclosure
- Includes Lens
- Lens Included
- Series
- M06
- Head Style
- Raised
- Voltage Rating - Maximum
- 12 V DC
Dimensions
- Size
- 6mm Mounting dia
- Panel Thickness
- Up to 0.160 in
- Manufacturer Warranty Length
- 3 yr
- Panel Cutout Diameter
- 6 mm
- Overall Width
- 0.28 in
- Overall Height
- 0.28 in
- Overall Depth
- 1.18 in
- Stem Thread Size
- M6
Description
Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Green, Voltage 12V DC, Size 6mm Mounting dia, Electrical Connection Lead for Soldering, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards RoHS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.