Shop ZORO SELECT

Media Bottle, PETG, 182 mm H, PK40

  • Mfr # PGC0500MS-A
  • Zoro # G022587586

product price: 
$
176.99
/pk of 40, $4.42/ea
Free Shipping & Returns

Key Features

Closure Liner Material
Unlined
Bottle Type
Media
Closure Color
Off-White
Screw Closure Size
38-430 mm
Closure Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PGC0500MS-A
Zoro #
G022587586
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Closure Size
38-430 mm
Overall Width - Metric
72 mm
Mouth Size
Narrow
Overall Depth - Metric
72 mm
Overall Height - Metric
182 mm
Body Diameter - Metric
73 mm

Details

Closure Liner Material
Unlined
Bottle Type
Media
Closure Color
Off-White
Closure Included
Yes
Individually Wrapped
Not Individually Wrapped
Graduated
Yes
Autoclavable
No
Body Material
PETG
Closure Material
HDPE
Body Color
Colorless
Clarity
Clear
Nominal Capacity - Metric
500 mL
Basic Material
Plastic
Closure Type
Tamper Evident
Capacity - Metric
500 mL
Sterile/Non-Sterile
Sterile
Graduation Increments - Metric
50 mL
Special Features
Medical Grade
Item
Media Bottle
Pre-Cleaned
None
Shape
Square
Numbers of Bottles Included
40
Capacity - English
16.91 fl oz
Front Closure
Tamper Evident

Description

Media Bottle,Clear,500 Ml Capac.,Package Quantity 40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.