Shop ZORO SELECT
See all product information
Create Account
Reagent Bottle, PP, 133mm H, PK12
- Mfr # 33303
- Zoro # G022760651
product price:Â
$
29.15
/pk of 12, $2.43/ea
Key Features
Screw Closure Size
24-415 mm
USP Specification
Type I
Special Features
Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
Overall Height - Metric
133 mm
Numbers of Bottles Included
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33303
- Zoro #
- G022760651
- UPC #
- 840287225532
- Country of Origin
- India
Dimensions
- Screw Closure Size
- 24-415 mm
- Overall Height - Metric
- 133 mm
- Neck Inside Diameter - Metric
- 18 mm
- Mouth Size
- Narrow
- Minimum Screw Closure Size
- 24 mm
Description
Reagent Bottle, Body Color Colorless, Body Material Polypropylene, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 133 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.