Reagent Bottle, PP, 335mm H, PK6
- Mfr # BNMP4L-PK/6
- Zoro # G822760622
product price:Â
$
208.99
/pk of 6, $34.83/ea
Free Shipping & Returns
Key Features
Mouth Size
Narrow
Closure Material
HDPE
Body Color
Colorless
Clarity
Translucent
Special Features
Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNMP4L-PK/6
- Zoro #
- G822760622
- UPC #
- 840287237894
- Country of Origin
- India
Dimensions
- Mouth Size
- Narrow
- Overall Height - Metric
- 335 mm
- Body Diameter - Metric
- 145 mm
Description
Reagent Bottle, Body Color Colorless, Body Material Polypropylene, Body Diameter - Metric 145 mm, Bottle Type Reagent, Capacity - Metric 4 L, Capacity - English 135 fl oz, Overall Height - Metric 335 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Colorless, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.