Shop ZORO SELECT

Reagent Bottle, PP, 63mm H, PK100

  • Mfr # 33311-BULK

  • Zoro # G3011618


product price:  $444.99
/pk 100, $4.45/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Special Features
Leakproof Closure with Integrated Seal Ring
Standards
FDA CFR 21
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33311-BULK
Zoro #
G3011618
UPC #
-
Country of Origin
India

Dimensions

Screw Closure Size
28-415 mm
Mouth Size
Wide
Overall Height - Metric
63 mm
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
36 mm
Neck Inside Diameter - Metric
21 mm

Details

Item
Reagent Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Special Features
Leakproof Closure with Integrated Seal Ring
Standards
FDA CFR 21
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Bottle Type
Reagent
Numbers of Bottles Included
1,000
Body Color
Colorless
Body Material
Polypropylene
Basic Material
Plastic
Graduated
No
Closure Color
Colorless
USP Specification
Type VI
Capacity - Metric
30 mL
Capacity - English
1 fl oz
Closure Included
Yes
Clarity
Translucent
Closure Liner Material
Unlined
Closure Type
Screw-On
Individually Wrapped
Not Individually Wrapped

Description

UniStore Wide Mouth, PP, reagent bottles are manufactured from USP Class VI resin that is FDA-21CFR compliant. Excellent chemical resistance to most acids, bases, and alcohols. Polypropylene caps are included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.