Shop ZORO SELECT
See all product information
Create Account
Reagent Bottle, PP, 63mm H, PK12
- Mfr # 33311
- Zoro # G922760744
product price:Â
$
10.15
/pk of 12, $0.85/ea
Key Features
Neck Inside Diameter - Metric
21 mm
ASTM Specification
E438
Mouth Size
Wide
Individually Wrapped
Not Individually Wrapped
Numbers of Bottles Included
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33311
- Zoro #
- G922760744
- UPC #
- 840287225617
- Country of Origin
- India
- ASTM Specification
- E438
- Individually Wrapped
- Not Individually Wrapped
- Numbers of Bottles Included
- 12
- Closure Included
- Yes
- Item
- Reagent Bottle
- Capacity - Metric
- 30 mL
- Graduated
- No
- Closure Type
- Screw-On
- Capacity - English
- 1 fl oz
- Body Color
- Colorless
- Bottle Type
- Reagent
- USP Specification
- Type I
- Autoclavable
- Yes
- Closure Liner Material
- Unlined
- Closure Color
- Colorless
- Clarity
- Translucent
- Basic Material
- Plastic
- Standards
- FDA CFR 21
- Shape
- Round
- Special Features
- Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
- Closure Material
- Polypropylene
- Body Material
- Polypropylene
- Front Closure
- Screw-On
Dimensions
- Neck Inside Diameter - Metric
- 21 mm
- Mouth Size
- Wide
- Minimum Screw Closure Size
- 28 mm
- Overall Height - Metric
- 63 mm
- Screw Closure Size
- 28-415 mm
Description
Reagent Bottle, Body Color Colorless, Body Material Polypropylene, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 63 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.