Shop ZORO SELECT
See all product information
Create Account
Reagent Bottle, PP, 99mm H, PK12
- Mfr # 33307
- Zoro # G222760567
product price:Â
$
20.79
/pk of 12, $1.73/ea
Key Features
Minimum Screw Closure Size
38 mm
Closure Material
Polypropylene
Closure Included
Yes
USP Specification
Type I
Clarity
Translucent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33307
- Zoro #
- G222760567
- UPC #
- 840287200027
- Country of Origin
- India
- Closure Material
- Polypropylene
- Closure Included
- Yes
- USP Specification
- Type I
- Clarity
- Translucent
- Body Material
- Polypropylene
- Closure Color
- Colorless
- Autoclavable
- Yes
- Closure Type
- Screw-On
- Individually Wrapped
- Not Individually Wrapped
- Basic Material
- Plastic
- Closure Liner Material
- Unlined
- ASTM Specification
- E438
- Special Features
- Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
- Shape
- Round
- Bottle Type
- Reagent
- Graduated
- No
- Capacity - English
- 4 fl oz
- Capacity - Metric
- 125 mL
- Numbers of Bottles Included
- 12
- Item
- Reagent Bottle
- Standards
- FDA CFR 21
- Body Color
- Colorless
- Front Closure
- Screw-On
Dimensions
- Minimum Screw Closure Size
- 38 mm
- Overall Height - Metric
- 99 mm
- Mouth Size
- Wide
- Screw Closure Size
- 38-415 mm
- Neck Inside Diameter - Metric
- 28 mm
Description
Reagent Bottle, Body Color Colorless, Body Material Polypropylene, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 99 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-415 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.