Reagent Bottle, PPCO, 100.5 mm H, PK12
- Mfr # 33606
- Zoro # G622761430
product price:Â
$
16.19
/pk of 12, $1.35/ea
Key Features
Numbers of Bottles Included
12
Standards
FDA CFR 21
Screw Closure Size
37 mm
Closure Included
Yes
Graduated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33606
- Zoro #
- G622761430
- UPC #
- 840287258851
- Country of Origin
- India
- Numbers of Bottles Included
- 12
- Standards
- FDA CFR 21
- Closure Included
- Yes
- Graduated
- No
- USP Specification
- Type I
- Autoclavable
- Yes
- Shape
- Square
- Body Material
- PPCO
- Body Color
- Colorless
- Clarity
- Translucent
- Closure Type
- Screw-On
- Individually Wrapped
- Not Individually Wrapped
- Capacity - English
- 6 fl oz
- Special Features
- Leakproof Closure, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
- ASTM Specification
- E438
- Closure Color
- Colorless
- Basic Material
- Plastic
- Bottle Type
- Reagent
- Closure Material
- Polypropylene
- Item
- Reagent Bottle
- Capacity - Metric
- 175 mL
- Closure Liner Material
- Unlined
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 37 mm
- Overall Height - Metric
- 100.5 mm
- Neck Inside Diameter - Metric
- 28 mm
- Overall Width - Metric
- 50.5 mm
- Mouth Size
- Wide
- Overall Depth - Metric
- 50.5 mm
Description
Reagent Bottle, Body Color Colorless, Body Material PPCO, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 175 mL, Capacity - English 6 fl oz, Overall Height - Metric 100.5 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 37 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.