Zoro Select

Receptacle, 15 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-15R, Black


product price: $26.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Quad
  • Application Environment Commercial
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 15 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Height 0.92 in
Width 4.30 in
Minimum Wire Size 14 AWG
Face Plate Width 4.3 in
Mount Hole Center-to-Center Width 3.4 in
Maximum Wire Size 12 AWG
Mount Hole Center-to-Center Height 3.4 in
Overall Depth 0.9 in
Face Plate Height 4.3 in
Wire Size #14 AWG to #12 AWG
Display Size Standard Sized Product
Length 4.3 in

Details

Item - Plugs and Receptacles Receptacle
Item Receptacle
Outlet Type - Plugs and Receptacles Quad
Application Environment Commercial
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 15 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Surge Suppression No
Tamper Resistant No
Weather Resistant - Plugs and Receptacles No
Color - Plugs and Receptacles Black
Wiring Method - Plugs and Receptacles Back and Side
Number of Poles 2
Number of Wires 3
Power Indicator No
Mounting Type Flush
Wiring Method Back, Side
NEMA Configuration 5-15
Amps - Plugs and Receptacles 15
Number of Gangs 1
Weather Resistant No
HP 1/2 hp
Special Features Corrosion resistant
Standards CSA Certified, UL Listed
Phase Single
Voltage 125VAC
Color Black
Amps 15
Material Nylon
Outlet Type Quad
Sub-Category Quad Receptacles
Corrosion Resistant Yes
Market Commercial, Industrial
Wire Connection Types Screw Terminals
Flange Type Non-Flanged
Horsepower Rating 1/2 hp
Grade General Use
Primary Resistance Properties Corrosion Resistant - Corrosion Resistant - 15 A
Receptacle Type Quad
Cover Type No Cover
AFCI No
NEMA Receptacle Configuration 5-15R
Includes Mounting Hardware
Polarized Yes
Surge Protection No
Wire Connection Type Screw Terminals
Current Rating 15 A
Connection Orientation Straight
Additional Electrical Protection Standard Protection
Grounding Grounded
Voltage Rating 125V AC
Key Resistance Properties Corrosion Resistant
For Location Indoor
Includes Mounting Hardware Yes
Number of Poles & Wires 2 Pole / 3 Wire
Housing Color Black
Mount Type Flush
Number of Outlets 4
GFCI No
Housing Material Composite
Resistance Properties Corrosion Resistant
Contact Material Brass
Type Four Outlet Receptacle
Material - Mounting Hardware Screw Mounting
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Amperage Rating 15 A
Current / Amperage Rating 15 A
Connectivity Terminals
Voltage Rating Description 125 V
Application Commercial/Industrial
Item Type Smooth Face
Series Commercial
Nema Rating 5-15R
Wattage 1875
Style Smooth Face

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Quad, Resistance Properties Corrosion Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.