Zoro Select

Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 6-30R, Black


product price: $40.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Item - Plugs and Receptacles Receptacle
  • Outlet Type - Plugs and Receptacles Single
  • Application Environment Industrial
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 30 A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Maximum Wire Size 6 AWG
Face Plate Height 3.7 in
Face Plate Width 2.3 in
Minimum Wire Size 10 AWG
Overall Depth 2.3 in
Display Size Standard Sized Product
Wire Size #10 AWG to #6 AWG

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 30 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 6-30R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Impact Resistant, Standards CSA Certified, UL Listed, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Method Back, AFCI No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.