Zoro Select

Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black


product price: $9.13
/ea
Sold in multiples of 2 for $18.26

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Application Environment Commercial
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 15 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Display Size Standard Sized Product

Details

Item Receptacle
Item - Plugs and Receptacles Receptacle
Outlet Type - Plugs and Receptacles Standard Duplex
Application Environment Commercial
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 15 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Surge Suppression No
Tamper Resistant Yes
Weather Resistant - Plugs and Receptacles Yes
Color - Plugs and Receptacles Black
Wiring Method - Plugs and Receptacles Back and Side
Number of Poles 2
Number of Wires 3
Power Indicator No
Voltage 125VAC
Corrosion Resistant Yes
Amps 15
Wiring Method Back, Side
Sub-Category Duplex Receptacles
Outlet Type Duplex
NEMA Configuration 5-15
Number of Gangs 1
Mounting Type Flush
HP 1/2 hp
Weather Resistant Yes
Special Features Corrosion resistant
Material Nylon
Amps - Plugs and Receptacles 15
Standards CSA Certified, UL Listed
Phase Single
Color Black
AFCI No
Polarized Yes
Receptacle Type Duplex
Grade General Use
Flange Type Non-Flanged
Voltage Rating 125V AC
Primary Resistance Properties Tamper Resistant - Weather Resistant - 15 A, Weather Resistant - Tamper Resistant - 15 A, Weather Resistant - Weather Resistant - 15 A
Current Rating 15 A
Cover Type No Cover
Connection Orientation Straight
Horsepower Rating 1/2 hp
Number of Poles & Wires 2 Pole / 3 Wire
Housing Color Black
Housing Material Nylon
Wire Connection Type Screw Terminals
Surge Protection No
NEMA Receptacle Configuration 5-15R
Additional Electrical Protection Standard Protection
Resistance Properties Tamper Resistant, Weather Resistant
Wire Connection Types Screw Terminals
Market Commercial
Key Resistance Properties Tamper & Weather Resistant, Tamper Resistant, Weather Resistant
GFCI No
Mount Type Flush
Grounding Grounded
Style Smooth Face
Current / Amperage Rating 15 A
Voltage Rating Description 250 V
Nema Rating 6-15R
Type Duplex Receptacle
Series Commercial
Connectivity Back and Side Wired

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.