Zoro Select

Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White


product price: $5.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Single
  • Application Environment General Purpose
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Minimum Wire Size 14 AWG
Overall Depth 1.4 in
Maximum Wire Size 12 AWG
Mount Hole Center-to-Center Height 3.3 in
Face Plate Height 0.9 in
Wire Size #12 AWG to #10 AWG
Display Size Standard Sized Product

Details

Item - Plugs and Receptacles Receptacle
Item Receptacle
Outlet Type - Plugs and Receptacles Single
Application Environment General Purpose
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Surge Suppression No
Tamper Resistant No
Weather Resistant - Plugs and Receptacles No
Color - Plugs and Receptacles White
Wiring Method - Plugs and Receptacles Side
Number of Poles 2
Number of Wires 3
Power Indicator No
Number of Gangs 1
Material Nylon
Standards CSA Certified, UL Listed
Special Features Corrosion resistant
NEMA Configuration 5-20
Voltage 125VAC
Corrosion Resistant Yes
Sub-Category Single Receptacles
Weather Resistant No
Color White
Phase Single
Outlet Type Single
HP 1 hp
Wiring Method Side
Mounting Type Flush
Amps 20
Primary Resistance Properties Tamper Resistant - Tamper Resistant - 20 A
Housing Color White
Additional Electrical Protection Standard Protection
Key Resistance Properties Tamper Resistant
Grade General Use
Resistance Properties Tamper Resistant
Cover Type No Cover
Mount Type Flush
Voltage Rating 125V AC
Grounding Grounded
Polarized Yes
Number of Poles & Wires 2 Pole / 3 Wire
Flange Type Non-Flanged
Includes Mounting Hardware
Market Residential
Wire Connection Types Screw Terminals
Current Rating 20 A
Connection Orientation Straight
NEMA Receptacle Configuration 5-20R
Surge Protection No
GFCI No
Wire Connection Type Screw Terminals
For Location Indoor
Receptacle Type Single
AFCI No
Housing Material Thermoplastic
Horsepower Rating 1 hp
Includes Mounting Hardware Yes
Item Type Single
Nema Rating 5-20R
Performance Environmental - Operating temperature - -20°C to 60°CMechanical - Terminal - Terminal screws accepts up to #12 AWG, Push wire designed for #14 AWG solid copper wire only
Material - Mounting Hardware Screw Mounting
Application Residential Receptacles
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Amperage Rating 20 A
Wattage 2500
Connectivity Side Wired
Features Smooth indented face appearance; Multiple-drive Slot/Phillips/Robertson head screws; Tough thermoplastic ultrasonically welded cover and base

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Tamper Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Side, AFCI No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.