Zoro Select

Receptacle, 30 A Amps, 125V AC, Flush Mount, Single Outlet, 5-30R, Black


product price: $26.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Single
  • Application Environment Industrial
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 30 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Minimum Wire Size 10 AWG
Overall Depth 2.3 in
Maximum Wire Size 6 AWG
Face Plate Width 2.3 in
Face Plate Height 3.7 in
Display Size Standard Sized Product
Wire Size #10 AWG to #6 AWG

Details

Item - Plugs and Receptacles Receptacle
Item Receptacle
Outlet Type - Plugs and Receptacles Single
Application Environment Industrial
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 30 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-30R
Surge Suppression No
Tamper Resistant No
Weather Resistant - Plugs and Receptacles No
Color - Plugs and Receptacles Black
Wiring Method - Plugs and Receptacles Back
Number of Poles 2
Number of Wires 3
Power Indicator No
Outlet Type Single
Corrosion Resistant No
Mounting Type Flush
Material Thermoplastic Polymer
Amps - Plugs and Receptacles 30
Weather Resistant No
Voltage 125VAC
Sub-Category Single Receptacles
HP 2 hp
NEMA Configuration 5-30
Phase Single
Wiring Method Back
Number of Gangs 1
Standards CSA Certified, UL Listed
Color Black
Amps 30
Flange Type Non-Flanged
Market Commercial, Industrial
Cover Type No Cover
Key Resistance Properties Standard Resistance
Primary Resistance Properties Impact Resistant - 30 A
Surge Protection No
GFCI No
Current Rating 30 A
Number of Poles & Wires 2 Pole / 3 Wire
Grade General Use
Includes Mounting Hardware Yes
Includes Mounting Hardware
Wire Connection Type Screw Terminals
AFCI No
Additional Electrical Protection Standard Protection
Horsepower Rating 2 hp
Housing Material Thermoplastic
Mount Type Flush
NEMA Receptacle Configuration 5-30R
Grounding Grounded
Voltage Rating 125V AC
Housing Color Black
Polarized Yes
Connection Orientation Straight
Receptacle Type Single
For Location Indoor
Wire Connection Types Screw Terminals
Resistance Properties Impact Resistant
Style Smooth Face
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Application Industrial Grade
Amperage Rating 30 A
Nema Rating 5-30R
Connectivity Pressure Terminal Screws
Type Single Receptacle
Material - Mounting Hardware Screw Mounting
Wattage 3750
Current / Amperage Rating 30 A
Voltage Rating Description 125 V
Series Heavy Duty
Item Type Single

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 30 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 5-30R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Impact Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, AFCI No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.