Reclosable Bag, Zip Seal, 15 in L, 13 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Clear

  • Mfr # 3CUA1

  • Zoro # G3147602


product price: $127.99
/pk 500, $0.26/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Color
Clear
Material
Low Density Polyethylene (LDPE)
Bag Material
Low Density Polyethylene (LDPE)
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CUA1
Zoro #
G3147602
UPC #
190735900055
Country of Origin
Viet Nam

Dimensions

Thickness
4 mil
Width
13 in
Length
15 in
Depth
0
Seal Length
15 in
Usable Width
13 in
Seal Width
0 in
Usable Length
15 in
Overall Length
15 in

Details

Color
Clear
Material
Low Density Polyethylene (LDPE)
Bag Material
Low Density Polyethylene (LDPE)
Standards
FDA
Item
Reclosable Bag
Bag Closure Type
Zip Seal
Hang Hole
No
Write on Surface
No
Bag Item
Reclosable Poly Bag
Closure Type
Zipper Seal
Features
Standard
Bag Bottom Type
Flat
Package Configuration
Corrugated Box
With Hang Hole
Hang Hole Not Included
Reclosable
Reclosable

Description

Bag Features Standard, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 13 in, Length 15 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Corrugated Box, Seal Length 15 in, Seal Width 0 in, Surface Resistivity Not Applicable, Usable Length 15 in, Usable Width 13 in, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.