Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 14" x 3", 2 mil, Clear, Pk1000
Mfr # 5CNE7
Zoro # G2493443
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 3 in
- Length 14 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # 5CNE7
- Zoro # G2493443
- UPC # 654866011948
- Country of Origin Multiple
- Category Reclosable Bags
Dimensions
Width | 3 in |
Length | 14 in |
Opening Size | 3" |
Depth | 0 |
Usable Length | 14 in |
Usable Width | 3 in |
Details
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 3 in, Length 14 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 14 in, Usable Width 3 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL 24"x36" Melamine Calendar Planning Board, White/Blue (WO-01)
- ASP Type 2 Safety Containers W/Accuflow Manifold, 11 3/4" X 17" 5 Gallon (4506)
- COMPONENT HARDWARE S/S Lockable Cash Drawer, Currency Tray (S95-1000)
- GHENT Enclosed Cork Bulletin Board 60x36", 2 Door (PA23660K)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (5CNX2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (5CNZ9)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk100 (5ZW40)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (6GGN1)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 6", 2 mil, Clear, Pk1000 (5CNF8)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (5ZW31)
- MINIGRIP Reclosable Poly Bag Zipper Seal 4" x 6", 2 mil, Clear, Pk1000 (MGBD2P0406)
- Zoro Select Reclosable Bags