Rectngl, GarolitG10, 1"x48", 0.25"T, Ylw, Opq

  • Mfr # BULK-CS-GG10-83
  • Zoro # G7921899
product price: 
$
17.59
/ea

Key Features

Color
Yellow
Material
Garolite G-10
Shape
Bar
Plastic Length
48"
Plastic Width
1"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GG10-83
Zoro #
G7921899
UPC #
193005920739
Country of Origin
China
Color
Yellow
Material
Garolite G-10
Shape
Bar
Backing Type
Plain
Temperature Range
270 Degrees F
Density
0.065 lbs / cu. in.
Water Absorption Rating
Good
Water Absorption
0.0015
Impact Strength
14.0 ft.-lbs./in.
Clarity
Opaque
Standards
UL 94 HB
Tensile Strength
40,000 psi
Thickness Tolerance
(-0.01" - +0.01")
Tensile Strength Rating
Excellent
Friction Coefficient
Not Rated
Friction Rating
Not Rated
Hardness
Rockwell M110
Grade
Standard
Impact Strength Rating
Excellent
Hardness Rating
Extra Hard
Maximum Temperature
270 Degrees F
Shell Material
Fiberglass Epoxy Laminate
Wear Factor
Fair
Machinability
Good
Minimum Temperature
0 Degrees F
UV Resistant
No
Item
G-10 Fiberglass Epoxy Laminate Rectangular Bar
Corrosion and Chemical Resistance
Good
Wire Color
Yellow

Dimensions

Plastic Length
48"
Plastic Width
1"
Length Tolerance
(-0.25" - +0.25")
Thickness
1/4"
Width Tolerance
(-0.03" - +0.03")
Overall Length
4 ft
Overall Width
1 in
Length
4 ft

Description

G-10 Fiberglass Epoxy Laminate Rectangular Bar, Material Fiberglass Epoxy Laminate, Clarity Opaque, Color Yellow, Thickness 0.25 in, Overall Length 4 ft, Overall Width 1 in, Tensile Strength 40,000 psi, Maximum Temperature 270 Degrees F, Minimum Temperature 0 Degrees F, Impact Strength 14 ft-lb/in, Thickness Tolerance +/-0.016 in, Standards UL 94 HB, Corrosion and Chemical Resistance Good, Friction Coefficient Not Applicable, Density 0.065 lb/cu in, Hardness Rockwell M110

Ratings & reviews