Rectngle, GaroltXX, 1"x24", 0.125"T, Brw, Opq

  • Mfr # BULK-CS-GXX-68
  • Zoro # G7872241
product price: 
$
9.55
/ea

Key Features

Color
Brown
Material
Garolite XX
Shape
Bar
Plastic Length
24"
Plastic Width
1"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GXX-68
Zoro #
G7872241
UPC #
193005916503
Country of Origin
China
Color
Brown
Material
Garolite XX
Shape
Bar
Backing Type
Plain
Standards
UL 94 HB
Clarity
Opaque
Water Absorption Rating
Poor
Impact Strength
0.6 ft.-lbs./in.
Grade
Standard
Friction Rating
Not Rated
Friction Coefficient
Not Rated
Tensile Strength Rating
Excellent
Thickness Tolerance
(-0.11" - +0.11")
Water Absorption
0.0125
Hardness
Rockwell M110
Temperature Range
250 Degrees F
Tensile Strength
15,000 psi
Density
0.049 lbs / cu. in.
Impact Strength Rating
Poor
Item
XX Fiberglass Epoxy Laminate Rectangular Bar
Machinability
Good
Shell Material
Fiberglass Epoxy Laminate
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Minimum Temperature
0 Degrees F
UV Resistant
No
Hardness Rating
Extra Hard
Maximum Temperature
250 Degrees F
Wire Color
Brown

Dimensions

Plastic Length
24"
Plastic Width
1"
Thickness
1/8"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.03" - +0.03")
Overall Length
24 in
Overall Width
1 in
Length
24 in

Description

XX Fiberglass Epoxy Laminate Rectangular Bar, Material Fiberglass Epoxy Laminate, Clarity Opaque, Color Brown, Thickness 0.125 in, Overall Length 24 in, Overall Width 1 in, Tensile Strength 15,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Impact Strength 0.6 ft-lb/in, Thickness Tolerance +/-0.113 in, Standards UL 94 HB, Corrosion and Chemical Resistance Fair, Friction Coefficient Not Applicable, Density 0.049 lb/cu in, Hardness Rockwell M110

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.